Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909438

MPN #: EFM3615T

Baldor-Reliance F-2 Mount Motor, EFM3615T, 3 PH, 208-230/460 V, 5 HP, 1750 RPM, TEFC, 184T Frame

Product Description
Some general purpose applications require a motor that runs on 208-230/460 volt power. These motors range from 1 Hp to 50 Hp in TEFC. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose TEFC and ODP, Washdown, Severe Duty, IEEE-841, Explosion Proof, and Close-Coupled pump designs, in a variety of mounting configurations.

Features
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year Warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$1,325.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C18.06 in

Product Details

Power Factor78
Bearing Opp Drive End6205
KVA CodeJ
Motor RPM 60 Hertz1750 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEFM3615T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeB
Amps @ 208V13.9 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Nameplate RPM1750 rpm
Full Load Amps13.9-13.4/6.7 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A