Baldor-Reliance 50 Hertz Motor, M3538-57, 3 PH, 0.5 HP, 1425 IP44 RPM, 230/400 Volts, TEFC, 56 Frame
Write a Review
|
Questions & Answers (0)
Product Description
Some applications require NEMA motors which operate on true 50 Hz power. Where this 50 Hz power is all that is available, these NEMA motors are designed to be used at rated voltages with tolerance of ± 15% on voltage.
PRICE
$639.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension C | 11.35 in |
Product Details
| Power Factor | 67 |
| Bearing Opp Drive End | 6203 |
| KVA Code | K |
| Motor RPM 50 Hertz | 1425 rpm |
| Mounting Location | C-Face Footless |
| Phase | 3 |
| Manufacturers Part Number | M3538-57 |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Bearing Drive End | 6203 |
| Brand | Baldor-Reliance |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Frame | 56 |
| Hertz | 50 Hz |
| Design Code | B |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/400 V |
| Full Load Efficiency | 73 |
| Nameplate RPM | 1425 rpm |
| Full Load Amps | 1.7/1 A |
| Duty | Continuous |
| RPM Range | 1401-1500 rpm |
| Ambient Temperature | 40 °C |