Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909695

MPN #: VL3504-50

Baldor-Reliance 50 Hertz Motor, VL3504-50, 1 PH, 0.5 HP, 1425 IP44 RPM, 110/220 Volts,TEFC,56C Frame

Product Description
Baldor-Reliance 50 Hertz Motor, VL3504-50, 1 PH, 0.5 HP, 1425 IP44 RPM, 110/220 Volts, TEFC, 56C Frame

Some applications require NEMA motors which operate on true 50 Hz power. Where this 50 Hz power is all that is available, these NEMA motors are designed to be used at rated voltages with tolerance of ± 15% on voltage.

Features
  • Heavy gauge steel frame construction
  • Pressue cast aluminum end plates with machined steel bearing inserts for extended bearing life
Application(s)
  • Pumps, fans, gear reducers, conveyors and many other applications with 50 Hz power supply. Motors designed to be used at rated voltage with tolerances of ± 15%.
PRICE
$769.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C12.85 in

Product Details

Power Factor76
Bearing Opp Drive End6203
KVA CodeJ
Motor RPM 50 Hertz1425 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL3504-50
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/2 HP
Frame56C
Hertz50 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage110/220 V
Full Load Efficiency62
Nameplate RPM1425 rpm
Full Load Amps7.2/3.6 FLA
DutyContinuous
RPM Range1401-1500 rpm
Ambient Temperature40 °C