Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389637

MPN #: L3508

Baldor-Reliance Motor L3508, .75HP, 1140RPM, 1PH, 60HZ, 56/56H, 3528LC, TEF

Product Description
Baldor-Reliance Motor, .75HP,1140RPM,1PH,60HZ,56/56H,3528LC,TEF

Features:
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Typical Applications:
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.

PRICE
$1,325.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight41
Dimension C12.93 in

Product Details

Power Factor68
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1140 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3508
EnclosureTEFC
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassB
Horsepower3/4 HP
Frame56/56H
Hertz60 Hz
Design CodeN
Amps @ 208V5.3 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency68
Nameplate RPM1140 rpm
Full Load Amps10/5 FLA
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm