500 lb., 4' span, Spanco 501 Series, Steel, Wall Mounted Jib Crane, Cantilever Design with Trolley
Write a Review
|
Questions & Answers (0)
Product Description
Spanco Series 501 wall mounted jib crane requires no floor space or foundation. Ergonomic, enclosed track design is high strength and low weight, the V-shape of the track design virtually eliminates dirt and dust from accumulating on the rolling surface. Smooth, fast and easy rolling trolley requires minimal effort to move your hook mounted hoist of choice. Truss design provides for a low profile which minimizes headroom requirements. Cantilever design transmits less direct force to building column than tie-rod supported jibs and offers the greatest amount of clearance. 200 degree rotation. Indoor service paint finish is standard; outdoor service, food grade service and seaside service available.
PRICE
$2,499.00
1
1
Ships in 29 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Span | 4' |
| End Stop | 4" |
| Bracket Centers | 3' |
| Clevis Offset | 2-5/8" |
| Track Depth | 10" |
Product Details
| Track Series | 500 |
| Type | Wall Mounted Jib Crane |
| Number of Packages Shipped with Part Number | 2 |
| Thrust & Pull | 840 lbs |
| Manufacturers Part Number | 501-500-04 |
| Brand | Spanco |
Warranty
| Warranty | 10 yr |