Mounts easily in Standard Class III or greater 2" Hitch Receivers. This hitch-mounted truck Jib Crane requires no modifications to the receiver or the truck. Crane may be adjusted and leveled for best use in all conditions. Offset upright design does not restrict tailgate use while installed. Manual hand brake winch with 25' cable and lifting hook is included. Hitch crane safely keeps the load centered over the truck bed while rotating. Rugged, welded steel construction with powder-coat black finish. Maximum uniform lifting capacity is 600 pounds. Crane may be installed on either side of truck as required.
Pickup Truck Hitch Crane WTJ-HITCH 600 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$979.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-1/2 in |
| Width | 19-13/16 in |
| Height | 74-5/16 in |
| Weight Capacity | 600 lbs |
| Weight | 168 lbs |
| Boom Height | 84-5/8 in |
| Boom Length | 44-5/16 in |
| Winch Cable/Strap Length | 25 ft |
Product Details
| Assembly Required | Yes |
| Type | Winch Operated Truck Jib Crane |
| Color | Black |
| Material | Steel |
| Manufacturers Part Number | WTJ-HITCH |
| Brand | Vestil |