- 5000 visor carrier attachment has resilient cam-lock feature that holds the face screen in place - three positions
- Meets requirements of ANSI/ISEA Z87.1 (not impact rated)
ERB® 5000 Visor Carrier, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Nylon |
| Description | 5000 Visor Carrier |
| Color | Black |
| Series | 5000 |
| Manufacturers Part Number | 15156 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1 |