Ready Rack® Collapsible Bottle Carrier, 8 Bottle Capacity, 30"W x 15"D x 8"H, Black, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Solves all of your bottle transport needs. Heavy-duty, reinforced steel construction with durable nylon coating. Bottle carrier holds eight SCBA cylinders. Collapsed, it measures only 30" long x 15" wide x 8" high. New design stays up even when empty. Fits both 45-minute and 60-minute bottles.
PRICE
$150.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 15 in |
| Height | 8 in |
| Compartment Height | 23 in |
| Weight | 18 lbs |
Product Details
| Type | Accessory |
| Color | Gray |
| Series | Ready Rack® |
| Style | Collapsible Bottle Carrier |
| Includes | Collapsible Bottle Carrier |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | BC-8 |
| Brand | Groves |
Warranty
| Warranty | 5 Years Finish; Lifetime Welds |