ERB® 5050 Visor Bracket Replacement Attachment, Black - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Attaches 5000 bracket to Omega II® cap style helmet for use without earmuff. One pair.
PRICE
$305.00 Sold in packages of 50 / $6.10 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Nylon |
| Package Quantity | 50 |
| Description | 5050 Visor Bracket Replacement Attachment |
| Color | Black |
| Series | 5050 |
| Manufacturers Part Number | 15158 |
| Brand | ERB Safety |