Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Manitowoc

Model # :WBB2951531

MPN #: 2000189

Allpoints 5001017 Motor, Condenser Fan For Manitowoc Machines

Product Description
  • Color: Gray
  • Material: Steel
  • Length: 7" | 178 Mm
  • Width: 5" | 127 Mm
  • Voltage: 208/230 V Ac
  • Amp: 1.5
  • Terminals: 1/4" Tab Terminals
  • Phase: 1
  • Revolutions Per Minute: 1050
  • Type: 5" Wire Leads (Black, White, Green)
PRICE
$669.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2000189
TypeMotor
BrandManitowoc