Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2383394

MPN #: 50013-25

Mr. Chain® Plastic Barrier Chain, 2" x 25'L, HDPE, Traffic Orange

Product Description
Create your own custom crowd control solution with the Mr. Chain Plastic Barrier Chain. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the Mr. Chain Plastic Barrier Chain with Mr. Chain stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain is UV resistant for long-lasting outdoor use and will not rust. Trade Size 8.

Features:
    1. Versatile plastic chain creates a strong visual barrier to protect people and property
    2. Ideal for forming lines, directing crowds, and restricting access in both indoor and outdoor settings
    3. Made of lightweight, strong, and durable high-density polyethylene that will not rust
    4. UV resistant and recyclable; Made in the USA


PRICE
$34.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
34.95
Buy 4+ units
33.95Save $1.00 (3%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Width1-1/16 in
Height1/4 in
Weight2 lbs
Trade Size#8 in
Link Size2 in

Product Details

TypeChain
ColorTraffic Orange
Includes25' Of 2" Traffic Orange Plastic Chain
MaterialHDPE With UV Inhibitors
Package TypeBag
Description2" Plastic Chain
Package Quantity1
Manufacturers Part Number50013-25
BrandMr. Chain