- Fits on standard GL 45 threaded glass vacuum bottles
- Excellent chemical resistance offered with polypropylene housing as compared to polystyrene
- High temperature range of 4°C to 37°C is suitable for many applications
- Hydrophilic nylon membrane has excellent chemical compatibility with esters, bases and alcohols, and does not require pre-wetting
- Hydrophobic PTFE membrane has excellent temperature resistance and is useful for clarifying aqueous samples as well as strong acid and alkali solvent filtration
- Made in the USA
CELLTREAT® 500mL PP Bottle Top Filter, Nylon Filter, 0.45µm, 90mm, Non-Sterile, 12/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 4 |
| Diameter | 90 |
Product Details
| Type | Bottle Top Filter |
| Capacity | 500mL |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | 229735 |
| Retention | 0.45 |
| Brand | CELLTREAT Scientific Products |