- 500mL Filters feature expanded 90mm diameter membrane to increase flow and reduce clogs for faster filtration
- Easy-to-read molded graduations marks on bottle top filter
- Bold easy-to-read printed membrane and pore size for easy identification
- Printed lot number and expiration date on every bottle top
- Improved filter support provides faster flow rates
- Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping
- Polyethersulfone (PES) membrane is for high flow and low binding
- 0.22µm PES membrane is the first choice for sterile filtration of cell culture media
- 0.45µm PES membrane ideal for solution clarification
- Nylon (PA) membrane has excellent chemical compatibility and does not require pre-wetting
- Bottle top filters fit on CELLTREAT® solution bottles or other standard 45mm threaded solution storage bottles
- Bottle top filters do not include solution bottles
CELLTREAT® 500mL Bottle Top Filter, Nylon Filter Material, 0.45µm, 90mm, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 4 |
| Diameter | 90 |
Product Details
| Type | Bottle Top Filter |
| Capacity | 500mL |
| Material | Polystyrene |
| Sterile | Yes |
| Package Quantity | 24 |
| Color | Clear |
| Manufacturers Part Number | 229733 |
| Retention | 0.45 |
| Brand | CELLTREAT Scientific Products |