- Size (shaft diameter): 10 mm
- Roller made from plastic
- Low drive force needed
- Low cost
IGUS WS-10-80-500 500mm DryLin W 10-80 Double Guide Rail
Write a Review
|
Questions & Answers (0)
Product Description
An additional DryLin® W solution is a combined rolling and sliding carriage. Because of the defined load direction the required drive force is reduced by a maintenance free roller bearing. This system represents an ideal solution for many hand powered applications under 112 lbs. Ideal for machine tool guards, furniture and aerospace applications.
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension C6 | 10 |
| Diagram Dimension H1 | 5.5 |
| Diagram Dimension H | 5.5 |
| Diagram Dimension Ly (mm4) | 388000 |
| Dimension Wbz (mm3) | 650 |
| Dimension H | 18 |
| Diagram Dimension Lz (mm4) | 6100 |
| Diagram Dimension A | 74 |
| Diagram Dimension Da | 20 |
| Diagram Dimension B | 74 |
| Dimension L | 500mm |
| Dimension C5 | 10 |
| Dimension C4 | 120 |
| Dimension A1 | 40 |
| Dimension G2 | 17 |
| Dimension G1 | 27 |
| Dimension Wby (mm3) | 9200 |
Product Details
| Manufacturers Part Number | WS-10-80-500 |
| K1 Screw (DIN 912) | M8 |
| Brand | igus |