- Small mounting height and width
- Maintenance-free and self-lubricating
- High resistance to dirt
- Corrosion-resistant
- Low wear and low coefficient of friction
- Lightweight due to aluminum polymer combination
- Very high speed and acceleration possible
- Replaceable polymer sliding elements made of iglide® J
- Base structure of the carriage made of plastic (size 17) or zinc, chromated (size 27, 40 and 80)
- Anodized aluminum rails
- Available from stock
IGUS NS-01-40-500 500mm DryLin N 40mm Miniature Guide Rail
Write a Review
|
Questions & Answers (0)
Product Description
The DryLin® N series offers extremely low profiles in several widths, and is therefore ideal in tight space constraints. Like all DryLin® products the carriages are designed to glide smoothly on anodized aluminum rails without the need for messy lubricants. They are also available in preloaded versions for reduced running clearance. DryLin® N is a particularly low-cost alternative to miniature ball bearing systems, and is more precise and economical when compared to many custom-machined or simple plastic parts.
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L | 500mm |
| Diagram Dimension C6 | 40 |
| Diagram Dimension C5 | 40 |
Product Details
| Manufacturers Part Number | NS-01-40-500 |
| Temperature | -40 to 194 °F |
| Brand | igus |