VSM Resin Fiber Disc, 149134, Ceramic, 4 1/2" X 7/8", 36 Grit
VSM Resin Fiber Disc, 149134, Ceramic, 4 1/2" X 7/8", 36 Grit - Pkg Qty 50
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Package Quantity | 50 |
| Color | Red |
| Manufacturers Part Number | 149134 |
| Disc Type | Fiber Disc |
| Grit | 36 |
| Grade | Extra Coarse |
| Abrasive Material | Ceramic Grain |
| Brand | VSM |
Related Products
The 3M™ Cubitron™ 3 Fibre Disc 1182C features re-engineered 3M Precision Shaped Grain - taking the legendary speed and life of 3M™ Cubitron™ Performance Abrasives to a whole new level. These product benefits include allowing for increased productivity and lower overall grinding costs vs. other fiber discs and depressed center grinding wheels when grinding mild or carbon steels. Delivering up to 60% more total material removed compared to the 3M™ Cubitron™ II Fibre Disc 982C, 36+, this long-lasting fibre disc has a fast cut rate with high stock removal ...
Engineered for ultra-rapid cut, 3M™ Fibre Disc 787C features 3M Precision Shaped Grain (PSG). With its outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys. Made In The USA. Used in Applications such as High Pressure Grinding, Edge Chamfering, Right Angle Grinding, Gate Removal, Weld Removal & Finishing, Edge Beveling, Weld Grinding.
Norton 69957398015 Neon Fiber Disc 9-1/8" x 7/8" Seeded Gel Ceramic 24 Grit The most heavy-duty of coated abrasive discs with resin over resin construction on heavy-duty vulcanized fiber backing. Designed for applications ranging from heavy stock removal to surface blending. Used with back-up pads on portable angle grinders. Fastest cut rate on stainless steel and exotic materials. 100 % ceramic alumina grain. Reduced heat & loading. Superb grain retention extends life. Applications are: Right angle grinding
Our 3M™ Cubitron™ II Fiber Disc 982C is well-suited for edge chamfering, beveling, and removing carbon steel welds, mill scale, pits and imperfections, machining grooves, and more. Proprietary Cubitron™ II products have raised the bar for high-performing abrasives. 3M engineers started with 3M™ Ceramic Abrasive Grain and used 3M Precision Shaped Grain technology to generate triangular shaped grains that are electrostatically oriented on the backing to form sharp peaks and maximize cutting potential. These peaks act like individual cutting tools that slice through ...
Engineered for ultra-rapid cut, 3M(TM) Fiber Disc 787C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys. Coat type is Closed Coat. Designed for stainless steel and other heat-sensitive applications, the proprietary 3M(TM) Precision Shaped Grain technology improves disc life, cuts faster and can increase productivity compared to ...