Sani-Lav® 501L Floor Mount Sink With Double Foot Pedal Valve
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 501L Floor Mount Sink With Double Foot Pedal Valve
Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Specially designed foot valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Sink Bowl and Pedestal Base, (1) Double Foot Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection, (1) Swivel Gooseneck Spout with Aerator, (1) Strainer Assembly with Basket.
For California customers, please refer to the recommended low flow model, Manufacturer's Part # 501L-0.5 Please call for a quote.
Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Specially designed foot valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Sink Bowl and Pedestal Base, (1) Double Foot Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection, (1) Swivel Gooseneck Spout with Aerator, (1) Strainer Assembly with Basket.
For California customers, please refer to the recommended low flow model, Manufacturer's Part # 501L-0.5 Please call for a quote.
PRICE
$1,269.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 18 in |
| Height | 41-1/2 in |
| Weight | 40 lbs |
| Basin Depth | 7 in |
| Backsplash Height | 9-1/2 in |
| Basin Length | 17 in |
| Basin Width | 14 in |
| Gauge | 18 ga |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 2 gal/min |
| Type | Pedestal Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Floor |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 501L |
| Faucet Holes | 1 |
| Handle Style | Foot Pedal |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |