Sani-Lav® 607D-0.5 Wall Mount Sink, Double Knee Pedal Valve And Side Splash Guards
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 607D-0.5 Model 607D With Flow Rate Of 0.5 GPM
Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces are electro polished to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Wall Hung Sink, (1) Wall Mounting Bracket, (1) Double Knee Pedal Valve (bottom mount) with 2 nuts, (1) Swivel Gooseneck Spout with Aerator, (1) Strainer Assembly with Basket, (1) Connecting Tube for Valve to Spout Connection, (2) Fittings, Brass, 0.375" Male Compression and 0.375" Male NPT.
Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces are electro polished to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Wall Hung Sink, (1) Wall Mounting Bracket, (1) Double Knee Pedal Valve (bottom mount) with 2 nuts, (1) Swivel Gooseneck Spout with Aerator, (1) Strainer Assembly with Basket, (1) Connecting Tube for Valve to Spout Connection, (2) Fittings, Brass, 0.375" Male Compression and 0.375" Male NPT.
PRICE
$719.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 15-1/2 in |
| Height | 13 in |
| Weight | 20 lbs |
| Basin Depth | 5-1/2 in |
| Backsplash Height | 8 in |
| Basin Length | 14 in |
| Basin Width | 11 in |
| Gauge | 18 ga |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 607D-0.5 |
| Faucet Holes | 1 |
| Handle Style | Knee Pedal |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |