Wearwell® Rejuvenator Squared Interlocking Tile 5/8" Thick 2' x 5' Black
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell 502 Anti-Fatigue Rejuvenator 24"X60" Black
Rejuvenator is the ultimate anti-fatigue mat for comfort and long term performance. These urethane mats have a thick outer skin for optimum wear resistance.
Rejuvenator is the ultimate anti-fatigue mat for comfort and long term performance. These urethane mats have a thick outer skin for optimum wear resistance.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 2 ft |
| Thickness | 5/8 in |
Product Details
| Type | Interlocking |
| Wet/Damp/Dry Rating | Dry |
| Component Type | Mat Tile |
| Color | Black |
| Surface Material | Polyurethane |
| Series | Rejuvenator |
| Border Color Family | Black |
| Percent Recycled Content | <10% |
| ESD | No |
| Backing Material | Polyurethane |
| Pattern | Raised Square |
| Modular | Yes |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 502.58x2x5BK |
| Slip Resistant | Yes |
| Brand | Wearwell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Healthcare Facility, Cleanroom, Home & Office |