Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Mills

Model # :WRB3248128

MPN #: 392790938

Apache Mills® Performa 100N™ Interlocking Drainage Mat, Male, 3-1/4'L x 1/4'W, Yellow

Product Description
5/8" Modular, connectable drainage matting with 100% nitrile rubber compound that resists the effects of oil, animal fats, diesel oil, chlorine solutions, brake fluid, petroleum-based hydraulic oil and other caustic fluids.

PRICE
$26.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 ft
Width1/4 ft
Thickness5/8 in

Product Details

TypeInterlocking
Component TypeNitrile
ColorYellow
Surface MaterialNitrile
SeriesPerforma 100N™
PatternWaffle Grid Drainage Pattern
Fluid ResistantYes
ModularYes
EdgeStraight
MaterialNitrile Rubber
Cushion TypeAnti-Fatigue
Resistance to Oil & GreasesYes
Package Quantity1
Manufacturers Part Number392790938
Slip ResistantYes
BrandApache Mills