x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 60073 AZ-X Fiber Disc 7" x 7/8" 50 Grit Zirconium - Pkg Qty 200

United Abrasives - Sait 60073 AZ-X Fiber Disc 7" x 7/8" 50 Grit Zirconium - Pkg Qty 200

Item #: WBB2233054

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Zirconium
  • Aluminum Oxide
  • Ceramic Grain

Zirconium

$2.20 ea.

Price: $440.00 / Pkg of 200

Save $22.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 50203 AZ-X Fiber Disc 7" x 7/8" 50 Grit Zirconium

Economical zirconium grain - fast grinding. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Zirconium
  • GRIT 50
  • GRADE Coarse
  • DIAMETER INCHES 7
  • CENTER HOLE DIAMETER INCHES 7/8
  • MAXIMUM RPM 7000
  • BACKING MATERIAL Vulcanized Fiber
  • BONDING TYPE Resin
  • SERIES AZ-X
  • UPC 699053600734
  • TOOL COMPATIBILITY Angle Grinders
  • MANUFACTURERS PART NUMBER 60073
  • SUGGESTED USE Stainless, Metal
  • DISC TYPE Fiber Disc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

Item #: B297783

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$66.00

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

Item #: B297806

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$71.50

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Item #: B554075

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.95

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Item #: 754250L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 60073 AZ-X Fiber Disc 7" x 7/8" 50 Grit Zirconium - Pkg Qty 200

United Abrasives - Sait 60073 AZ-X Fiber Disc 7" x 7/8" 50 Grit Zirconium - Pkg Qty 200

Item #: WBB2233054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant