Fiber Discs
Availability
Brand
Special Price
Free Shipping
Grit
Application
Abrasive Material
Length
Color
Price
Related Products
United Abrasives - Sait 50260 AO Fiber Disc 5" x 7/8" 80 Grit Aluminum Oxide Economical aluminum oxide grain for general grinding. Open coat structure prevents loading, fast material removal. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
Century's Resin Fiber Discs, abrasive aluminum oxide resin fiber sanding discs, have electrostatically deposited grains for fast smooth cutting action. High resistance to heat, glazing, and loading. Are excellent on ferrous and non ferrous metals. Recommended for blending edges, seams and corners, weld grinding, and deburring. 3 PACK Abrasive aluminum oxide resin fiber sanding discs have electrostatically deposited grains for fast, smooth cutting action. High resistance to heat, glazing, and loading, and are excellent on ferrous and non-ferrous metals. Recommended for blending edges, ...
United Abrasives - Sait 50162 3A Fiber Disc 4-1/2" x 7/8" 80 Grit Aluminum Oxide Premium aluminum oxide grain with grinding aid. Special aluminum oxide grain to reduce heat build up and reduce loading. Closed coat structure for more material removal and better finishing. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
United Abrasives - Sait 50275 Z Fiber Disc 5" x 7/8" 36 Grit Zirconium Zirconium grain - premium, closed coat structure for aggressive stock removal and long life. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
United Abrasives - Sait 50128 3A Fiber Disc 5" x 7/8" 36 Grit Aluminum Oxide Premium aluminum oxide grain with grinding aid. Special aluminum oxide grain to reduce heat build up and reduce loading. Closed coat structure for more material removal and better finishing. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.