United Abrasives - Sait 59033 7A-S Fiber Disc 7" x 7/8" 80 Grit Ceramic - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
United Abrasives - Sait 50265 7A-S Fiber Disc 7" x 7/8" 80 Grit Ceramic
Economical Ceramic blend fiber disc, closed coat. Fast aggressive stock removal. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
Economical Ceramic blend fiber disc, closed coat. Fast aggressive stock removal. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
PRICE
$281.00 Sold in packages of 100 / $2.81 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 7 in |
Product Details
| Max RPM | 7000 rpm |
| Series | 7A-S |
| Disc Type | Fiber Disc |
| Bonding Type | Resin |
| Grit | 80 |
| Backing Material | Vulcanized Fiber |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Metal |
| Package Quantity | 100 |
| Manufacturers Part Number | 59033 |
| Grade | Medium |
| Abrasive Material | Ceramic Grain |
| Brand | United Abrasives-Sait |