GENIE® 83041432 Blank Foam Inserts, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041432 Blank Foam Inserts, Pack of 2
Two high-density Foam Inserts are customizable by the user for odd-shaped vessels. The insert fits into the Recessed Platform (Part No. 504-0039-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse. One insert is included in the Large Sample Set (Model H302, Part No. 503-0282-00).
Two high-density Foam Inserts are customizable by the user for odd-shaped vessels. The insert fits into the Recessed Platform (Part No. 504-0039-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse. One insert is included in the Large Sample Set (Model H302, Part No. 503-0282-00).
PRICE
$30.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 503-0277-00 |
| Package Quantity | 2 |
| Description | Blank Foam Inserts |
| Brand | Genie |