GENIE® 83041417 Microplate Foam Inserts, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041417 Microplate Foam Inserts, Pack of 2
Two high-density foam inserts to accommodate one standard footprint microplate. This insert fits into the 6-in (152mm) Platform attachment (Part No. 146-6005-00) and one is included in the Multiple Sample Starter Set (Model H301, Part No. 504-0233-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.
Two high-density foam inserts to accommodate one standard footprint microplate. This insert fits into the 6-in (152mm) Platform attachment (Part No. 146-6005-00) and one is included in the Multiple Sample Starter Set (Model H301, Part No. 504-0233-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 504-0235-00 |
| Package Quantity | 2 |
| Description | Microplate Foam Inserts |
| Brand | Genie |