Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoshizaki America

Model # :WBB2954051

MPN #: 104323-01

Allpoints 5031006 Baffle For Hoshizaki Of America

Product Description
  • Color: White
  • Material: Plastic
  • Length: 40 1/8" | 1019 Mm
  • Width: 12 1/8" | 308 Mm
  • Not Supplied With Thumbscrews. Thumbscrews For
  • This Baffle Are Ap# 281724 And Ap# 281721
PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number104323-01
TypeParts
BrandHoshizaki America