Features:
- Drawn precision tube
- Stock length: 144" mill-finish (unanodized) and clear anodized finish
- Tolerance: +.003" / -.002"
Weights & Dimensions
| Length | 144 |
| Width | 1 in |
| Height | 1 in |
Product Details
| Type | Tube Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Description | Hollow Tube |
| Series | All Series |
| Manufacturers Part Number | 5036-144 |
| Brand | 80/20 Inc |