Condiment Servers
Brand
Finish
Length
Width
Material
Height
Type
Capacity
Top Material
Color
Price
Related Products
Vollrath, Double-Wall Insulated Serving Bowl, 4659260, 6.9 Quart, Black Black Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Square colored bowls also available
Vollrath, Somerville Gravy/Sauce Urn, 4635410, 4 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
Vollrath, Square Insulated Serving Bowls, 4763750, 8.2 Quart, Pearl White Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Round colored bowls also available
Vollrath, Fluted Double-Wall Insulated Serving Bowls, 47680, 0.75 Quart, Square Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear
Vollrath, Double-Wall Insulated Serving Bowl, 4659160, 3.4 Quart, Black Black Features: Double wall construction provides insulation to maintain proper food temperature - hot or cold Durable color finishes enhance buffet presentation Dishwasher safe Will not sweat Requires no preheating or chilling Heavy-gauge stainless steel will not affect taste or color of food Satin-finished interior hides scratches and wear Square colored bowls also available