Winco WWB-18 Woven Salad Bowl - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
18" Woven Wood Salad Bowl.
PRICE
$108.00 Sold in packages of 12 / $9.00 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-7/8 in |
| Depth | 17-7/8 in |
| Height | 4 in |
| Diameter | 18 in |
Product Details
| Type | Salad Bowl |
| Material | Wood |
| Package Quantity | 12 |
| Description | Woven Salad Bowl |
| Manufacturers Part Number | WWB-18 |
| Brand | Winco |