Sani-Lav® 5041 Wall Mount Sink With Single Knee Pedal Valve
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 5041 Wall Mount Sink With Single Knee Pedal Valve
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Single Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Mixing Check Valve (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 5041-0.5, Global Item # B2159216
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Single Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Mixing Check Valve (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 5041-0.5, Global Item # B2159216
PRICE
$1,199.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 20-1/2 in |
| Height | 19-1/2 in |
| Weight | 31 lbs |
| Basin Depth | 9 in |
| Backsplash Height | 10-1/2 in |
| Basin Length | 20 in |
| Basin Width | 17 in |
| Gauge | 16 ga |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 2 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 5041 |
| Faucet Holes | 1 |
| Handle Style | Knee Pedal |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |