Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231073

MPN #: 7071

Sani-Lav® Wall Mount Sink with Single knee Pedal Valve, Flow Rate of 2 GPM

Product Description
Certified NSF/ANSI 372 low-lead and NSF/ANSI Standard 2 Food Equipment

Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing.

Includes:
  • Wall mount sink – Model 7071
  • Single knee pedal valve (bottom mount) with 2 nuts – Model 112L
  • Swivel gooseneck spout with aerator – Model 2003L
  • Strainer assembly with basket – Model 1010
  • Connecting tubes for valve to spout connection – Model 1006L
  • Brass Fittings with 3/8" male compression and 3/8" male NPT – Model 1008L
  • Mixing check valve – Model 201L
  • Wall mounting brackets – Model 1040
  • Support brackets with mounting bolts
Quick Specs:
  • Outside Dimensions20" x 17-1/2" x 16-1/2" High
  • Inside Bowl Size17" x 14" x 7" Deep
  • Back Splash Height9-1/2"
  • Side Splash Height9-1/2"
  • Water ActivationSingle Knee Pedal Valve
  • Flow Rate2 GPM
  • Inlet Connections3/8" Male Compression
  • Drain Opening2"
  • FinishSatin
  • Strainer1-1/2" Dia. Duo Basket Strainer
  • Wall Mounting Bracket1/4" Dia. Mounting Holes


PRICE
$1,289.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width17-1/2 in
Height16-1/2 in
Weight34.3 lbs
Basin Depth7 in
Backsplash Height9-1/2 in
Basin Length17 in
Basin Width14 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number7071
Faucet Holes1
Handle StyleKnee Pedal
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes