Sani-Lav® 504F-0.5 Wall Mount Sink With Faucet, Low Flow 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 504F-0.5 Model 504F With Flow Rate Of 0.5 GPM
Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
PRICE
$1,429.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 20-1/2 in |
| Height | 19-1/2 in |
| Weight | 31 lbs |
| Basin Depth | 9 in |
| Backsplash Height | 10-1/2 in |
| Basin Length | 20 in |
| Basin Width | 17 in |
| Gauge | 16 ga |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 504F-0.5 |
| Faucet Holes | 2 |
| Handle Style | Wrist Blade |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |