Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2159015

MPN #: 605FL-0.5

Sani-Lav® 605FL-0.5 Wall Mount Sink With Flow Rate Of 0.5 GPM

Product Description
SANI-LAV 605FL-0.5 Model 605FL With Flow Rate Of 0.5 GPM

Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) Swivel Gooseneck Faucet with 4" Wrist Blade Handles, (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.

PRICE
$589.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Height16 in
Weight14 lbs
Basin Depth5 in
Backsplash Height8 in
Drain Opening2 in

Product Details

Flow Rate0.5 GPM gal/min
TypeWall Mount
MaterialStainless Steel
Number of Compartments1
Manufacturers Part Number605FL-0.5
Faucet Holes2
Handle StyleWrist Handles
BrandSani-Lav

Compliance & Certifications

NSF CertifiedNSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment