- Length: 1-1/8" Shaft | 28 Mm Shaft
- Voltage: 115 V Ac
- Amp: 0.8
- Revolutions Per Minute: 3000
- Outer Diameter: 3/16" Shaft | 5 Mm Shaft
- Rotation: Clockwise From Shaft End
Allpoints 5051003 Motor, Fan (115V) For Bohn Refrigeration
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 095503 |
| Type | Motor |
| Brand | Nor-Lake |