Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :T9FB3198411

MPN #: 58904-10

Mr Chain® EarthMade™ Biodegradable Connecting 2" Link, Green, Pack of 10

Product Description
EarthMade™ biodegradable Connecting Links are a versatile solution for creating secure and adaptable visual barriers. These links are designed to connect two pieces of EarthMade™ biodegradable plastic chain. They can also be used to connect EarthMade™ chain to other fixtures, giving you complete flexibility in your barrier design.

These links are ideal for connecting two lengths of plastic chain or securing the chain to hooks, poles, or other fixtures in various settings, including construction sites, events, or areas where crowd management is needed.

Measuring approximately 2-1/8 inches in length and 1-1/8 inches in width, the Large size is compatible with EarthMade™ Plastic Chain, Standard 2 Inch, and Standard 2 Inch Heavy-Duty Plastic Chain.

PRICE
$7.30

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8 ft
Link Size2 in

Product Details

TypeConnecting Link
MaterialHDPE
Package TypeBox
Package Quantity10
DescriptionBiodegradable Connecting Link
ColorGreen
Manufacturers Part Number58904-10
Indoor/OutdoorIndoor/Outdoor
BrandMr. Chain