Rice Lake 50g-1g Screw Knob Stainless Steel Precision Weight With Case ASTM E617 Class 4
Write a Review
|
Questions & Answers (0)
Product Description
All cylindrical ASTM sets (excluding grip handle weights) include their own protective case. Precision weights are Type II design with sealing cavity for adjusting material. The density is approximately 7.95 g/cm3. ASTM Classes 1-4 have a polished finish. Applications include: calibrating Class I and II balances and ASTM Class 4, 5 and 6 weights, student laboratory use, and rough weighing operations: for example, force.
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 g |
| Unit of Measurement | Grams |
Product Details
| Type | Cylindrical |
| Class | ASTM Class 4 |
| Application Modes | Lab Scales |
| Material | Stainless Steel/PVC |
| Manufacturers Part Number | 12150 |
| Brand | Rice Lake |