Rice Lake 1g Cylindrical Weight, Stainless Steel, ASTM Class 5 - 12499
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel cylindrical weights are ASTM Class 5 weights manufactured to the specifications of NIST HB 105 1. The Type II design features a sealing cavity for adjusting material in 100 g or larger weights, the density is approximately 7.84 g/cm23.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1/4 in |
| Weight | 1 lbs |
| Diameter | 1/4 in |
| Unit of Measurement | Grams |
Product Details
| Type | Cylindrical |
| Class | ASTM Class 5 |
| Material | Stainless Steel |
| Manufacturers Part Number | 12499 |
| For Use With | Bench/Lab Scales |
| Brand | Rice Lake |