- General purpose ties
- 6.6 Nylon construction
- Nylon Cable Ties permanently secure cords, cables, bags, etc
- Tamper Proof - Designed to lock tight
- Will not move or loosen
Model # :WBB3203757
MPN #: CT950
9" Nylon Cable Ties, 50 Lbs, Natural, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 3/16 in |
| Tensile Strength | 50 |
Product Details
| Type | Basic / Standard |
| Material | Nylon |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | CT950 |