Global Industrial
Model # :WB501747
Global Industrial™ 11" Cable Zip Ties, Natural w/UV, 75 lb, 100/PK
|
Questions & Answers (0)
Product Description
Global Industrial™ 11" Cable Zip Ties, Natural w/UV, 75 lb, 100 pack
PRICE
$5.60
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | .18 in |
| Tensile Strength | 75 psi |
Product Details
| Type | Basic / Standard |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | 501747 |
| Brand | Global Industrial |