- Bio-reaction tubes offer a convenient and economical option for small scale, high density suspension cell culture
- Ideal for biological reaction applications and free gas exchange
- Aseptic conditions maintained through 0.22µm hydrophobic vented membrane
- Useful in the screening and optimization processes of suspension cells
- Reaction parameters can be optimized using small amounts of materials, maximizing the number of parallel experiments that can be performed simultaneously
- Ideal for suspension cell culture, bacterial growth, seeding larger bioreactors, supporting start-up testing procedures for larger bioreactors, and lyophilization
- Vent control labels for 50mL Bio-Reaction tube caps cover 1 to 5 of the cap vent openings to control the amount of gas exchange
CELLTREAT® 50mL Bio-Reaction Tube - Bag, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
| Width | 1-1/8 in |
| Height | 5 in |
| Size | 114x29mm |
Product Details
| Type | Bio Reaction Tube |
| Graduated | Y |
| Color | Natural |
| Capacity | 50mL ml |
| Closure Type | Screw |
| Sterile | Yes |
| Material | Polypropylene |
| Description | Bio reaction tube |
| Package Quantity | 100 |
| Manufacturers Part Number | 229475 |
| Max RCF | 12000 |
| Cap Color Family | Green |
| Brand | CELLTREAT Scientific Products |