Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093164

MPN #: C2000-50

MTC™ Bio Microcentrifuge Tubes with Cap & Bags of 50 Tubes, Sterile, 1.5 ml, Clear, 500 Pack

Product Description
MTC™ Bio's SureSeal S™ micro centrifuge tubes are designed for a broad range of research applications, including enzyme digests, DNA isolation/purification, centrifugation, incubation, and general sample/reagent storage.

SureSeal S tubes are manufactured under clean room conditions, using only BioClear™ co-polymer, an advanced polypropylene that maximizes clarity, centrifugal strength (tested up to 28,000xg) and the usable temperature range (-90°C to +121°C).

The oversized tube cap (with frosted marking surface), combined with the unique ring & groove closure, enhances the security of the liquid-tight seal, while minimizing the required locking forces for a more ergonomic opening/closing of the tube caps. All SureSeal S tubes are RNase, DNase and pyrogen free.

Features:
  • Sterile comes standard – by electron beam radiation
  • Self-Standing bag – with gusseted bottom
  • Stop-Pops™ supplied – 10 cap locks in every bag


PRICE
$22.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness1/16"

Product Details

TypeMicrocentrifuge Tubes
Capacity1.5mL ml
MaterialCo Polymer, Polypropylene
SterileYes
Package Quantity500
ColorClear
BrandMTC Bio