- Eliminate a sample transfer step by filtering directly into a 50mL tube
- Polyethersulfone (PES) membrane for high flow and low binding
- One Centrifuge Tube Stand included with each case of 50mL Centrifuge Tube Filter Systems
- Multi-purpose Centrifuge Tube Stand securely holds tube during filtration and includes molded positions for additional tube sizes
- Centrifuge Tube Stand will hold one 50mL tube, three 15mL tubes and three microcentrifuge tubes (1.5mL)
- Centrifuge Tube Stands are manufactured from polypropylene and are autoclavable, reusable and recyclable
CELLTREAT® 50mL Centrifuge Tube Filter, PES, 0.45μm, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/16 in |
| Width | 3-7/16 in |
| Height | 7-9/16 in |
| Size | 114x29mm |
Product Details
| Type | Centrifuge Tube Filter |
| Graduated | Y |
| Color | Clear |
| Capacity | 50mL ml |
| Closure Type | Screw |
| Sterile | Yes |
| Material | Polypropylene |
| Description | Centrifuge tube filter |
| Package Quantity | 12 |
| Manufacturers Part Number | 229709 |
| Max RCF | 16,000 |
| Cap Color Family | Green |
| Brand | CELLTREAT Scientific Products |