Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137882

MPN #: IPD9600-50S

Benchmark Scientific 50ml Grinding Jar, Stainless Steel, Pack of 2

Product Description
These 50ml stainless steel grinding jars are made for grinding hard samples. It is use with the BeadBlaster™ 96 and supplied in pairs.

PRICE
$3,255.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume50ml

Product Details

Country of OriginChina
MaterialStainless Steel
Package Quantity2
Manufacturers Part NumberIPD9600-50S
For Use WithIPD9600
BrandBenchmark Scientific