Waring® Bar Blender 48 Oz. Stainless Steel Jar, Toggle Switch Design, 2 Speeds, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Waring® BB300S Blade Series 1 HP Blender has you covered when your bar is busiest. Make three 16 oz. margaritas in 12-seconds. Its 2-speed, powerful 1 HP motor features easy-to-use toggle switch controls. A removable, rubberized jar pad dampens sound and makes wipe-down cleanup easy. The 48 oz. stainless steel container is dishwasher safe.
PRICE
$405.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 8-3/8 in |
| Height | 16 in |
| Weight | 8 lbs |
Product Details
| Type | Medium Volume |
| Horsepower | 1 HP |
| Number of Speeds | 2 |
| Hertz | 60 Hz |
| For Use With | Frozen Drinks, Smoothies |
| Blender Capacity | 48 Oz. |
| Voltage | 120 V |
| Made in the USA | Y |
| Description | Bar Blender with Stainless Steel Jar, Toggle Switch Design |
| Manufacturers Part Number | BB300S |
| Brand | Waring |
Warranty
| Warranty | 2 Years Limited |
Compliance & Certifications
| Certifications | cTUVus, NSF |