Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2224802

MPN #: 51083

Ergodyne® 51083 Skullerz® Thor Safety Glasses, Black Frame/In/Outdoor Lens

Product Description
Odin Safety Glasses: Full frame safety glasses. Rubber coinjection temples and non-slip nose piece.

Features:
  • Meet ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 Ballistic Impact
  • Scratch-resistant lens blocks 99.9% of harmful UV
  • Full-frame design with coinjection rubber temples
  • Rubber nose pieces prevent slipping
  • Available Fog-Off™ technology won't wash, wear off
  • Optional foam gasket insert to reduce debris entry
  • Patented design
Application:
  • Construction/Trades
  • Oil & Gas
  • Mining
  • Maintenance
  • Assembly/Fabrication
  • Manufacturing
  • Police/Tactical
PRICE
$31.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
31.95
Buy 4+ units
30.95Save $1.00 (3%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadNo
Lens Color FamilyClear
Frame Color FamilyBlack
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV Protection99.99%
Manufacturers Part Number51083
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandErgodyne
TypeFull Frame Safety Glasses
PolarizedNo
Frame StyleFull Frame
Adjustable TempleNo
SeriesSkullerz® Thor
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity1
DescriptionSkullerz® Thor Safety Glasses
Frame MaterialNylon
Foam PaddingNo

Compliance & Certifications

CertificationsClass 1, US Military's Performance Requirement For Spectacle Impact Protection