Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2354103

MPN #: 15750

ERB® Wiredog® Eyewear Retainer For Safety Glasses, 16-1/2"L, Black, Pack of 12 - Pkg Qty 12

Product Description
ERB® Wiredog® Eyewear Retainers,15750

Features:
  • Wiredog® quick-release stainless steel cord retainer fits over temple ends of most ONE Nation eyewear styles
  • Design maintains shape and fits most head sizes
  • 16-1/2"L end-to-end
  • Lightweight
  • Quick release if caught or snagged
  • X-ray detectable


PRICE
$755.40  Sold in packages of 12 / $62.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeEyewear Wire Retainer
MaterialStainless Steel
Package Quantity12
DescriptionWiredog Eyewear Retainers
SeriesWiredog
Manufacturers Part Number15750
BrandERB Safety