Sani-Lav® 510W1 5-Person Wall Mount Wash Station With Single Knee Pedal Valves
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 510W1 5-Person Wall Mount Wash Station With Single Knee Pedal Valves
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (5) Single Knee Pedal Valves, (5) Swivel Gooseneck Spouts with Aerators, (5) Connecting Tubes and Fittings for Valve to Spout Connection, (5) Mixing Check Valve (3) Strainer Assembly with Basket, Wall-Mounting Brackets, (4) Support Brackets.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 510W1-0.5, Global Item # B2159380
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (5) Single Knee Pedal Valves, (5) Swivel Gooseneck Spouts with Aerators, (5) Connecting Tubes and Fittings for Valve to Spout Connection, (5) Mixing Check Valve (3) Strainer Assembly with Basket, Wall-Mounting Brackets, (4) Support Brackets.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 510W1-0.5, Global Item # B2159380
PRICE
$5,729.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 105 in |
| Width | 25 in |
| Weight | 202 lbs |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 2 gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 510W1 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |