Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231068

MPN #: 58W8

Sani-Lav® Wall Mount Wash Station with 8" OC Faucet Mounting Holes Only, 4 Person, 2 GPM

Product Description
Certified NSF/ANSI Standard 2 Food Equipment Constructed from welded #16 gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish.

Quick Specs
  • Outside Dimensions 80" x 20" x 18" High
  • Inside Bowl Size 77" x 16-1/2" x 8" Deep
  • Back Splash Height 10"
  • Faucet Mounting Center 8"
  • Faucet Mounting Holes 7/8" Dia.
  • Drain Opening 2"
  • Strainer 1-1/2" Dia. Duo Basket Strainer
  • Wall Mounting Bracket 1/4" Dia. Mounting Holes
Includes
  • (1) Four-person wall mount wash station – Model 56W8
  • (2) Strainer assembly with basket – Model 1010
  • (3) Wall-mounting brackets – Model 1044
  • (2) Support brackets


PRICE
$3,879.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width20 in
Height18 in
Weight155.8 lbs
Basin Depth8 in
Backsplash Height10 in
Basin Length77 in
Basin Width16-1/2 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWall Mount Wash Station
ColorSilver
Number of Stations4
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number58W8
Faucet Holes1
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes