Sani-Lav® 512W1-0.5 6-Person Wall Mount Wash Station With Single Knee Pedal Valves, 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 512W1-0.5 Model 512W1 With Flow Rate Of 0.5 GPM
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (6) Single Knee Pedal Valves, (6) Swivel Gooseneck Spouts with Aerators, (6) Connecting Tubes and Fittings for Valve to Spout Connection, (6) Mixing Check Valve (3) Strainer Assembly with Basket, Wall-Mounting Brackets, (4) Support Brackets.
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (6) Single Knee Pedal Valves, (6) Swivel Gooseneck Spouts with Aerators, (6) Connecting Tubes and Fittings for Valve to Spout Connection, (6) Mixing Check Valve (3) Strainer Assembly with Basket, Wall-Mounting Brackets, (4) Support Brackets.
PRICE
$6,479.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 122 in |
| Width | 25 in |
| Weight | 204 lbs |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 512W1-0.5 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |