Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :WBB1610983

MPN #: 515-0860

Case Design 515 Tank Heavy Duty Shipping Case-Tube Without Wheels - 8"L x 8"W x 60"H - Black

Product Description
The 515 Heavy Duty Shipping Case, and exhibit display cases should be tough enough to allow you to transport tradeshow supplies like tradeshow grahics and siplay accessories. They also need to be light and easy to manage so you may use as a carrying case. Be sure to keep you graphics and diusplay items in perfect condition. With this heavy duty tank tube case, you can easily pack away your product, and know they will look great at your trade show booths. These protective carrying cases are always ready to go. They are available in many convenient sizes. The hard case protects your display and allows it to be checked as airline luggage or safely shipped via UPS or another carrier.

Features
  • Tank tube Heavy Duty Construction Case
  • Double wall construction- smooth inside
  • Lightweight
  • Able to withstand 7200 lbs. /sq. ft. pressure
  • Spring -Loaded steel rubber grip handle
  • 1-1/2 strap with side- release buckle
  • 6-1/2 " Label area
  • 1/ lining top and bottom
  • Customized sizes and interiors are available in quantity, call in for more information
  • Inside Dimensions: 8"L x 8"W x 60"H
  • Outer Dimensions: 10"W x 10"D x 62"H


PRICE
$395.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width10 in
Height62 in
Inside Length8 in
Inside Width8 in
Inside Height60 in
Weight Capacity55 lbs
Weight12 lbs

Product Details

Assembly RequiredNo
Lock TypeStrap with Slide Release Buckle
TypeTube Shipping Case
ColorBlack
Series515
Mold TypeDouble Wall HDPE Pipe, Molded Top and Bottom
Handle TypeSpring Loaded Steel Rubber Grip Handle
StyleNon-Wheeled Case with Foam
MaterialPolyethylene
Manufacturers Part Number515-0860
BrandCase Design

Warranty

Warranty1 yr